Skip Content

Presur Swtch,Stndrd,51 to 90 psi,SPST-NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Presur Swtch, Stndrd, 51 to 90 psi, SPST-NC

Price $58.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z335
  • Mfr. Model # 76064-B00000600-01
  • UNSPSC # 39121506
  • Catalog Page # 400
  • Shipping Weight 0.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationAir, Oil or Hydraulic Fluid
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range51 to 90 psi
  • Differential51 to 90 psi
  • Contact FormSPST-NC
  • Port Type1/8-27" MNPT
  • Factory On/Off Setting60 psi
  • Series5000
  • Burst Pressure1250 psi
  • PhaseSingle
  • AC Contact Rating120V @ 1A, 240V @ 0.5A
  • DC Contact Rating6V @ 15A, 12V @ 8A, 24V @ 4A
  • NEMA RatingNot Rated
  • IP Rating54
  • Temp. Range-40 Degrees to 250 Degrees F
  • Special FeaturesSingle Circuit, Two Terminals, Glass Reinforced Polyester Enclosure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This extended-duty pressure switch features a glass-reinforced polyester enclosure and a screw terminal connection. This switch is factory-set, but capable of field adjustment. It features a Kapton diaphragm for
compatibility with a wide variety of fluids, and various terminations including a Metri-Pack connector that forms a tight seal when connected. Design elements also include durable construction, compact size, and enhanced set point integrity.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.