Skip Content

Pressur Swtch,Revrs,1.1 to 3 psi,SPST-NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressur Swtch, Revrs, 1.1 to 3 psi, SPST-NO

Price $44.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z327
  • Mfr. Model # 76051-B00000020-01
  • UNSPSC # 39121506
  • Catalog Page # 382
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extended-duty pressure switch features a glass-reinforced polyester enclosure and a screw terminal connection. This switch is factory-set, but capable of field adjustment. It features a Kapton diaphragm for
compatibility with a wide variety of fluids, and various terminations including a Metri-Pack connector that forms a tight seal when connected. Design elements also include durable construction, compact size, and enhanced set point integrity.

View More

Technical Specs

  • Item Pressure Switch
  • Differential 1.1 to 3 psi
  • Range 1.1 to 3 psi
  • Port Type 1/8-27" MNPT
  • Contact Form SPST-NO
  • NEMA Rating 1
  • Actuation Type Diaphragm
  • Action Standard
  • Series 5000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.