Skip Content

Premium Mini Swch,3A,SPDT,Shrt Strt Levr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Premium Mini Swch, 3A, SPDT, Shrt Strt Levr

Price $4.03 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24A244
  • Mfr. Model # V7-1B17D8-122
  • UNSPSC # 39121505
  • Catalog Page # 413
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Miniature Snap Action Switch
  • Series V-Basic
  • Type of Actuator Short Straight Lever
  • Actuator Length 1.63"
  • Contact Form SPDT
  • Current Rating 3A
  • Voltage Rating 250VAC
  • Terminal Type Quick Connect
  • Operating Force 0.42N
  • Max. Pretravel 6mm
  • Release Force 0.10 oz.
  • Differential Travel 1.35mm
  • Over Travel 3mm
  • Length 1.14"
  • Height 0.63"
  • Depth 0.4"
  • Mounting Dimension 0.41 x 0.87" Centers
  • Operating Temp. Range -40 Degrees to 180 Degrees F
  • Housing Material Polyester
  • Standards UL, CSA, ENEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This Microswitch™ miniature switch features quick-connect terminals and a short straight lever actuator. It is designed to operate in temperatures ranging between -40° and 180°F.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.