Skip Content

 
Pop-Up Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pop-Up Filter

HONEYWELL


Technical Specs

  • ItemPop-Up Filter 
  • MERV11 
Price:$50-$60 
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Nominal Height
Nominal Width
Nominal Depth
For Use With
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
POPUP2400
16"
27-1/8"
5-7/8"
Mfr. No. Space-Gard 2400, 2140, Lennox PMAC12

$50.90 / each

Pop-Up Filter Media,27-1/8 In. W
Catalog Page #  4260 

$50.90 / each

Technical Specs

  • ItemPop-Up Filter
  • Nominal Height16"
  • Nominal Width27-1/8"
  • Nominal Depth5-7/8"
  • For Use WithMfr. No. Space-Gard 2400, 2140, Lennox PMAC12
  • MERV11
POPUP2020
20"
20"
5"
Mfr. No. F100F1004, F100B1008, F150E1000, F100F2028

$58.10 / each

Pop-Up Filter Media,20 In. W,20 In. H
Catalog Page #  4260 

$58.10 / each

Technical Specs

  • ItemPop-Up Filter
  • Nominal Height20"
  • Nominal Width20"
  • Nominal Depth5"
  • For Use WithMfr. No. F100F1004, F100B1008, F150E1000, F100F2028
  • MERV11
POPUP2200
20-1/4"
24-1/4"
5-7/8"
Mfr. No. Space-Gard 2200, 2120, 2250, Lennox PMAC20, General-Aire AC-1

$53.95 / each

Pop-Up Filter Media,24-1/4 In. W
Catalog Page #  4260 

$53.95 / each

Technical Specs

  • ItemPop-Up Filter
  • Nominal Height20-1/4"
  • Nominal Width24-1/4"
  • Nominal Depth5-7/8"
  • For Use WithMfr. No. Space-Gard 2200, 2120, 2250, Lennox PMAC20, General-Aire AC-1
  • MERV11