Skip Content

Valve,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Pneumatic

Price $288.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UD19
  • Mfr. Model # VP526A1027
  • UNSPSC # 40141603
  • Catalog Page # 4235
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Control Valve
  • TypeUnitary
  • Pipe (In.)5/8 ODF
  • Width (In.)3-1/8
  • Height (In.)4-7/8
  • Valve Type3-Way
  • Cv1.6
  • Spring Range (PSI)2-5
  • Body Pressure Rating (PSI)250
  • Close Off Rating @ Main PSI58 @ 13
  • Max. Controlled Medium Temp. (F)250
  • Max. Safe Air PSI29
  • FeaturesDirect Acting Rolling Diaphragm Actuator with Integral High Temperature Plastic Air Connector, Rotating Actuator, Aligns Air Connection with Control Air Piping, Brass, Lower is Integral and Upper is Removable
  • FunctionIntegral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Unitary

• Body pressure rating: 250 psi Max. controlled medium temp.: 250°F
Pneumatic Valves

Repair Parts

Displaying repair parts for model:
  • VP526A1027

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can I get a dimensional cut sheet on this?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about weatherman is loaded.
Additional information about weatherman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This is designed for pneumatic control and cannot not be converted. If you need a spec sheet please call our HVAC tech team and we can email the document you require.
800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-02T20:14:32.519-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UD19, prod, sort_default
1 of 1
  • 2015-05-02T20:14:32.520-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UD19, prod, sort_default
1 of 1