Skip Content

Interlock Switch,2NC,ABS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Interlock Switch, 2NC, ABS

Price $276.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11T831
  • Mfr. Model # FF6-20-DC-03
  • UNSPSC # 39121509
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety interlock switch features a magnetic actuator. It installs on a machine guard and opens safety contacts while closing auxiliary contacts when the actuator moves out of the operating range.

View More

Technical Specs

  • Item Magnetically Actuated Safety Interlock Switch
  • Series FF6
  • Switch Width 0.75"
  • Switch Height 3.25"
  • Switch Depth 0.75"
  • Contact Form 2NC
  • DC Contact Rating 1.0A @ 30V
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Termination Type Bare Wire
  • Cable Length 9.8 ft.
  • IP Rating 67
  • Actuator Width 0.75"
  • Actuator Height 3.25"
  • Actuator Depth 0.75"
  • On Sensing Distance 0.40"
  • Off Sensing Distance 1.18"
  • Body Material ABS
  • Description/Special Features Red ABS Resin Filled; M12 Quick Disconnect, Vibration 50Hz to 100Hz; Shock 10G
  • Standards cULus, CE
  • Includes Actuator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.