Skip Content

Global Limit Switch, 300VAC/250VDC Voltage Rating, 10 Amps, Side Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Global Limit Switch, 300VAC/250VDC Voltage Rating, 10 Amps, Side Actuator Location

Price $74.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U191
  • Mfr. Model # 91MCE16-P1
  • UNSPSC # 39121509
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This limit switch is engineered to withstand shock, vibration, washdowns, and outdoor environments. It features direct-acting contacts and a miniature package size to fit in applications with limited space. Use in machine equipment, material handling, aerial lifts, forklifts, off-road vehicles, and outdoor equipment.

View More

Technical Specs

  • Item Global Limit Switch
  • Actuator Style Rotary Lever Arm
  • Actuator Location Side
  • Amps 10
  • Contact Form 1NC/1NO, Direct Opening Snap Action
  • Voltage Rating 300VAC/250VDC
  • NEMA Rating 1, 4, 12, 13
  • Electrical Connection 1m Cable, Side Exit
  • IP Rating 67
  • Movement CW/CCW
  • Travel Pretravel 20 Degrees , Overtravel 70 Degrees , Differential Travel 10 Degrees
  • Series 914MCE
  • Operating Temp. Range -13 Degrees to 185 Degrees F
  • Actuator Length 0.39mm Radius
  • Roller Dia. 17.0mm
  • Roller Width 7.0mm
  • Roller Material Steel
  • Body Material Zinc Die Cast
  • Arm Material Metal
  • Width 1.58"
  • Height 1.93"
  • Depth 0.63"
  • Operating Force 2.40 in.-lb.
  • Standards cULus, CE, CCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.