Skip Content

Global Limit Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Global Limit Switch

Price $78.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12U237
  • Mfr. Model # GLCA01E7B
  • UNSPSC # 39121509
  • Catalog Page # 405
  • Shipping Weight 0.58 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlobal Limit Switch
  • Actuator StyleWobble Stick
  • Actuator LocationTop
  • Amps10
  • Contact FormSPDT, Snap Action,1NC/1NO
  • Voltage Rating300VAC/250VDC
  • NEMA Rating1, 4, 12, 13
  • Wiring Entry1/2" NDT Conduit Fitting
  • Electrical ConnectionScrew Terminals
  • IP Rating66
  • MovementWobble
  • TravelMaximum Pretravel 16 Degrees , Differential Travel 10 Degrees
  • SeriesGLC/GLS
  • Operating Temp. Range-13 Degrees to 185 Degrees F
  • Actuator Length6.5"
  • Body MaterialZinc Die Cast
  • Arm MaterialStainless Steel
  • Width1.2"
  • Height2.16"
  • Depth1.18"
  • Operating Force0.29 lb.
  • StandardsUL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. The switch is engineered to perform up to 10 million operations.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.