Skip Content

Global Limit Switch,Top Actuator,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Global Limit Switch, Top Actuator, SPDT

Price $73.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U235
  • Mfr. Model # GLCA01B
  • UNSPSC # 39121509
  • Catalog Page # 405
  • Shipping Weight 0.52 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlobal Limit Switch
  • Actuator StylePlunger
  • Actuator LocationTop
  • Voltage Rating300AC/250DC
  • Amps10
  • Contact FormSPDT, Snap Action,1NC/1NO
  • NEMA Rating1, 4, 12, 13
  • Wiring Entry1/2"-14 NPT Conduit
  • Electrical ConnectionScrew Terminals
  • IP Rating67
  • MovementLinear
  • TravelPretravel (PT) 0.12 in; Overtravel (OT) 0.118 in min; Differential Travel (DT) 0.035 in; Operating Position (OP) 0.71 in
  • SeriesHoneywell GLC/GLS
  • Operating Temp. Range-40 Degrees to 185 Degrees F
  • Actuator Length1.38"
  • Body MaterialZinc Die Cast
  • Width1.2"
  • Height2.16"
  • Depth1.18"
  • Operating Force3.6 lb.
  • StandardsUL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for applications including machine tools, material handling, equipment, packaging machinery, textile machinery, construction vehicles, and lift trucks, this switch features rugged housing and galvanically isolated contacts. The contacts allow the switch to control separate circuits. The switch is engineered to perform up to 10 million operations.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.