Skip Content

Safety Interlock Switch,1NO,1NC,10A@600V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Interlock Switch, 1NO, 1NC, 10A@600V

Price $70.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11T869
  • Mfr. Model # GKEA01L
  • UNSPSC # 39121509
  • Catalog Page # 356
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDual Entry Key Operated Safety Interlock Switch
  • StyleRotating Head, Front and Top Opening, 90 Degrees or Straight Key Actuated, Order Key Actuator Separately
  • SeriesGKE
  • AC Contact Rating100mA to 10A @ 600V
  • DC Contact Rating100mA to 10A @ 250V
  • Height3.61"
  • Width1.20"
  • Depth1.20"
  • Contact Form1NO, 1NC, Direct Opening, Snap Action
  • NEMA Rating1, 12, 13
  • IP Rating66
  • Operating Temp. Range-13 Degrees to 185 Degrees F
  • Contact MaterialSilver
  • Conduit Size1/2" NPT
  • Body MaterialThermoplastic
  • Head MaterialThermoplastic
  • Description/Special FeaturesEnclosure Double Insulated to IEC 536 Class II, Mechanical Life 1,000,000 Operations, Shock 50G per IEC 68-2-27, Vibration 10G per 68-2-6, 0.5 lb. Extraction Force
  • Operating Force5 lb.
  • StandardscULus, CE, CCC, SIL 3 Capable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Microswitch™ safety interlock switch is designed to resist the ingress of dirt, dust, oil, and coolants.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about mcastle is loaded.
Additional information about mcastle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, keys will need to be ordered seperately. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-07-04T20:29:21.877-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11T869, prod, sort_default
1 of 1
  • 2015-07-04T20:29:21.879-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11T869, prod, sort_default
1 of 1