Skip Content

Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Voltage WiFi Thermostat, Stages Cool 2, Stages Heat 3

Price $278.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36H115
  • Mfr. Model # TH8320WF1029
  • UNSPSC # 41112209
  • Catalog Page # 3777
  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage WiFi Thermostat
  • Stages Heat 3
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7 or Nonprogrammable
  • Terminal Designations R, RC, W (O/B), W2 (AUX), Y, Y2, L, E, G, C, S1, S2
  • System Switching Auto-Heat-Cool-Off-Emergency
  • Fan Switching Auto-On-Circulate
  • Display Size 12 sq. in.
  • Display Type Backlit
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator Yes
  • Temperature Limiting Yes
  • Battery Backup Yes
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Height 4-1/2"
  • Width 6"
  • Depth 1-1/2"
  • Color White
  • Control Range 40 Degrees to 89 Degrees F
  • Features Premier White(R) Universal Programmable Thermostat with Automatic/Manual Changeover and up to 3 Heat/2 Cool Stages for Heating and Cooling Systems, WiFi Internet Connected VisionPRO Thermostat. Energy Savings - Program to Save up to 33% on Annual Heating and Cooling Costs, Remote Access - Easily Manage Your Energy Usage by Remotely Adjusting Your Thermostat while You're Away, Remote Control - Convenience, Comfort and Control from Anywhere Through Web, Tablet or Smartphone Access, Precise Comfort Control (+/-1 Degrees F) - Maintains Consistent Comfort to the Highest Level of Accuracy, Change/Check Reminders - Let You Know when to Service or Replace Filters, Batteries, etc., Real-Time Clock - Keeps Time During Power Failure and Automatically Updated for Daylight Savings, Dual Fuel Capable - Select Models Allow for Control of Dual Fuel Systems, Multiple HOLD Options - Allows You to Override the Program Schedule as Desired, with Temporary and Vacation Hold Settings, Large, Clear Backlit Digital Display - Easy to Read in Various Lighting Conditions, Get Connected - Connect to the Home's Existing Wireless System.
  • For Use With Gas, Oil, Electric Heat, or Heat Pump, Outdoor or Indoor Remote Sensors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.