Skip Content

Wireless Tstat Kit,5-1-1 or 5-2 Program close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Tstat Kit, 5-1-1 or 5-2 Program

Price $518.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14A009
  • Mfr. Model # YTH6320R1122
  • UNSPSC # 41112209
  • Catalog Page # 4215
  • Shipping Weight 4.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Thermostat Kit
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week5-1-1 or 5-2
  • Terminal DesignationsC, R, Rc, Rh, W-O/B, W2-Aux/E, Y, Y2, G, L, RAS
  • System SwitchingHeat-Cool-Off-Emergency
  • Fan SwitchingAuto-On
  • Display TypeDigital
  • Programmable FanYes
  • Automatic ChangeoverYes
  • Remote Sensing CapabilityYes
  • Temporary Program OverrideYes
  • Temporary Temperature HoldYes
  • Temperature LimitingYes
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage20 to 30VAC
  • Mounting TypeHorizontal
  • ColorWhite
  • Control Range32 Degrees to 120 Degrees F
  • FeaturesSame Great Features of the FocusPRO(R) Thermostat - Now Wireless
  • IncludesWireless Thermostat TH6320R1001/U,Remote Internet Gateway THM6000R1002/U and Outdoor Air Sensor C7089R1013/U
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Repair Parts

Displaying repair parts for model:
  • YTH6320R1122

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.