Low Voltage Thermostat, Mechanical Nonprogrammable Conventional Systems close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Voltage Thermostat, Mechanical Nonprogrammable Conventional Systems

HONEYWELL

Technical Specs

  • Item:Low Voltage Thermostat 
  • System Switching:None 
  • Fan Switching:None 
  • Voltage:20VAC to 30VAC 
Brand:HONEYWELL 
Product #AvailabilityPrice Qty
1JUB2

Typically in Stock

$54.65 / each

1AYP9

Typically in Stock

$50.95 / each

Adding More Products