Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

Price $163.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYR8
  • Mfr. Model # TH6320U1000
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week5-1-1 or 5-2
  • Terminal DesignationsR, RC, C, Y, Y2, W, W2, G.O/B, Aux/E, L
  • System SwitchingAuto-Heat-Cool-Off-Emergency
  • Fan SwitchingAuto-On
  • Display Size5.09 sq. in.
  • Display TypeBacklit
  • Key Pad LockoutRange Stops
  • Automatic ChangeoverYes
  • Humidification ControlNo
  • Remote Sensing CapabilityNo
  • Low Battery IndicatorYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage20 to 30VAC
  • 750mV CompatibleYes
  • Mounting TypeHorizontal
  • Height3-9/16"
  • Width5-13/16"
  • Depth1-1/2"
  • ColorWhite
  • Control RangeHeat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
  • FeaturesKey Pad Programming, Selectable Auto/Manual changeover, Up to 3 Heat / 2 Cool Heat Pump or Up to 2 Heat / 2 Cool Conventional
  • For Use WithHeat Pumps
  • IncludesSubbase
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

Repair Parts

Displaying repair parts for model:
  • TH6320U1000

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"UNIT DOES NOT HAVE CONTROL LOCKOUT ONLY RANGE LOCKOUT ON TEMP YOU CAN SET
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:41.250-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYR8, prod, sort_default
1 of 1
  • 2015-06-29T19:45:41.252-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYR8, prod, sort_default
1 of 1