Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

Price $333.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYR6
  • Mfr. Model # TB7220U1012
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week7
  • Terminal DesignationsR, C, Y, Y2, W, W2, G, A, S1, S2
  • System SwitchingAuto-Heat-Cool-Off-Emergency
  • Fan SwitchingAuto-On
  • Display TypeBacklit
  • Key Pad Lockout4 Levels
  • Programmable FanNo
  • Humidification ControlNo
  • Remote Sensing CapabilityYes
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage20 to 30VAC
  • 750mV CompatibleNo
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width6"
  • Depth1-3/8"
  • ColorWhite
  • Control Range40 Degrees to 90 Degrees F
  • FeaturesComply with Commercial Building Codes Title 24
  • For Use WithConventional or Heat Pumps
  • IncludesSubbase
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Multistage thermostat suitable for heating/cooling. Features remote sensing capability and low battery indicator.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes both indoor and outdoor sensors are avaliable
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Buckhvac is loaded.
Additional information about Buckhvac could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Remote sensor P/N: TR21
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:43:11.777-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYR6, prod, sort_default
1 of 1
  • 2015-07-28T19:43:11.779-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYR6, prod, sort_default
1 of 1