Skip Content

Low V Mechanical Tstat,40 to 90F,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V Mechanical Tstat, 40 to 90F, White

Price $53.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AYP9
  • Mfr. Model # T87K1007
  • UNSPSC # 41112209
  • Catalog Page # 4219
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Terminal DesignationsR, Y, W
  • System SwitchingNo
  • Fan SwitchingNo
  • Automatic ChangeoverNo
  • Dual Transformer CompatibleNo
  • Power MethodHardwired
  • Voltage20VAC to 30VAC
  • 750mV CompatibleNo
  • MountingVertical
  • Depth1-3/4"
  • Diameter3-11/16"
  • ColorWhite
  • Control Range40 Degrees to 90 Degrees F
  • FeaturesMercury Free
  • For Use WithGas, Oil, Forced Warm Air, Hot Water, Steam or Gravity
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Single-stage mechanical thermostat suitable for most conventional heating systems.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The furnace guy says this thermostat uses some of the voltage for it's circuit board. I need the oldstyle mechanical switching TStat.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about mtelectrician is loaded.
Additional information about mtelectrician could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 1AYP9 is the replacement for the old Honeywell T87 round thermostats. There is no C (common) terminal on the 1AYP9. This means it does not steal power from the furnace/heater. All thermostats mechanical or digital have to have 24 volts from the furnace to be able to switch the furnace on/off.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:52.465-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYP9, prod, sort_default
1 of 1
  • 2015-05-27T20:46:52.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1AYP9, prod, sort_default
1 of 1