Skip Content

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

Price $363.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6WY18
  • Mfr. Model # TB8220U1003
  • UNSPSC # 41112209
  • Catalog Page # 4217
  • Shipping Weight 0.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 7
  • Terminal Designations R, RC, C, Y, Y2, W, W2, G, O/B, A, L, S1, S2
  • System Switching Auto-Heat-Cool-Off
  • Fan Switching Auto-On
  • Display Type Backlit
  • Key Pad Lockout Yes
  • Programmable Fan Yes
  • Humidification Control No
  • Remote Sensing Capability Yes
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Dual Transformer Compatible Yes
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Height 4-5/8"
  • Width 4-15/16"
  • Depth 1-1/8"
  • Color White
  • Control Range 40 Degrees to 99 Degrees F
  • Features Audible Feedback
  • For Use With Mfr. No. T7770A1006, T7770A3002, C7189U1005, C7089U1006, T7770A1006, T7770A3002, C7189U1005, C7089U1006
  • Includes Subbase with Economizer Control
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Programmable thermostat for light commercial applications, including gas, oil, electric, or millivolt systems. Menu-driven programming.

Alternate Products

Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by I would give this thermostat a "0" if that was an option. It does not last. Touch screen went out before 5 year warranty. We do not have a receipt for the thermostat, as we built our house new....have no receipts for anything in the house. Honeywell will not honor their warranty without a retail receipt, so in other words the warranty is totally useless. Stay away from this mfg. September 23, 2013
Rated 5 out of 5 by I've changed almost 75% of my units to this thermostat. Tons of options and so easy to program. June 20, 2013
  • 2015-11-27 T19:20:30.205-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6WY18, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.