Skip Content

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

Price $139.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY13
  • Mfr. Model # TH6220D1028
  • UNSPSC # 41112209
  • Catalog Page # 3778
  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 2
  • Stages Cool 2
  • Temp. Settings per Day 4
  • Programs per Week 5-1-1 or 5-2
  • Terminal Designations R, RC, C, Y1, Y2-E, W-O/B, W2-Aux, G, L
  • System Switching Auto-Heat-Cool-Off
  • Fan Switching Auto-On
  • Display Size 5.09 sq. in.
  • Display Type Backlit
  • Key Pad Lockout No
  • Programmable Fan No
  • Automatic Changeover Yes
  • Humidification Control No
  • Battery Backup Yes
  • Low Battery Indicator Yes
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Power Method Hardwired/Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Mounting Type Horizontal
  • Height 3-9/16"
  • Width 5-13/16"
  • Depth 1-1/2"
  • Color White
  • Control Range 40 Degrees to 99 Degrees F
  • Features Temperature Range Stops, Selectable Auto/Manual Changeover
  • For Use With 2 Heat/2 Cool Conventional, 2 Heat/1 Cool Heat Pump
  • Includes 2 AA Batteries
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.