Skip Content

Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 1, Stages Cool 1

Price $108.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY11
  • Mfr. Model # TH6110D1021
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Stages Cool1
  • Temp. Settings per Day4
  • Programs per Week5-1-1 or 5-2
  • Terminal DesignationsR, RC, C, Y, W, G, O/B
  • System SwitchingAuto-Heat-Cool-Off
  • Fan SwitchingAuto-On
  • Display Size5.1 sq. in.
  • Display TypeLCD, Backlit
  • Humidification ControlNo
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage24VAC
  • 750mV CompatibleNo
  • Mounting TypeHorizontal
  • Height3-9/16"
  • Width5-13/16"
  • Depth1-1/2"
  • ColorWhite
  • Control Range40 Degrees to 99 Degrees F
  • Includes2 AA Batteries
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color

Repair Parts

Displaying repair parts for model:
  • TH6110D1021

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great little thermostat battery or hardwired, very flex-able, by snapping off front cover you can place a strip of electrical tape over select buttons to limit operation ... for example disable hold , or program for auto fan. etc... Works well with heat-pump systems.. I use in a school environment which allows setting of temps but not changing operating mode or turning off November 4, 2013
Rated 5 out of 5 by Great thermostat. I own three of these. Easy to install. Easy to program. January 3, 2013
Rated 5 out of 5 by Nice little T-Stat. Easy to read in the dark, easy to program and use. Installation was easy too. September 13, 2012
  • 2015-07-29T19:46:30.126-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6WY11, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.