Skip Content

Low Voltage T-Stat,Hydronic,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Voltage T-Stat, Hydronic, LCD

Price $151.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TCY6
  • Mfr. Model # AQ1000TN2
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • TypeHydronic Communicating
  • ApplicationZoning Heat
  • Control MethodManual Programming
  • Terminal ConnectionWire Clamp Screw
  • PowerStealing
  • User InterfaceTouch Pad
  • DisplayLCD
  • IndicatorA Ambient Air, F Floor, AF Ambient & Floor
  • Comfort SettingsHeat On, Freeze Protection, Comfort-Unoccupied, Keypad Lock, Set Point
  • System SwitchingDIP Switches
  • MountingVertical
  • Control Range (F)40 to 100
  • Outdoor Temp. Display Range (F)-58 to 149
  • Humidity Range (% RH)5 to 90
  • Sensor TypeThermistor
  • Sensor Lead10 Ft
  • Sensor Range-58 to 230 F
  • Terminal Designations2 TH, 2 Sensor
  • Height (In.)4.6
  • Length (In.)2.8
  • Width (In.)1
  • ColorWhite
  • CharacteristicsPolarity-Insensitive, Digital Communicating Link To Other Control Or Zoning Modules.
  • For Use WithMfr. No. AQ2504B2, AQ2504B4, AQ2511B0, AQ2514B2, AQ2514B4, AQ2554P2X, AQ2558P2X, AQ2554V2, AQ2574V4
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about WoodbridgeRon is loaded.
Additional information about WoodbridgeRon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

We would require a specific model number from the thermostat in order to cross reference a match. The series number does not provide enough information. You may want to call our HVAC tech support team at 800-472-4643 for more detailed assistance.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:17.947-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TCY6, prod, sort_default
1 of 1
  • 2015-05-28T20:01:17.949-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TCY6, prod, sort_default
1 of 1