Skip Content

Line Voltge Thermostat Kit,100 to 240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Line Voltge Thermostat Kit, 100 to 240VAC

Price $280.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14A010
  • Mfr. Model # YTL9160AR1000
  • UNSPSC # 41112209
  • Catalog Page # 3832
  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Thermostat Kit
  • Temp. Settings per Day 4
  • Programs per Week 2, 5, 7
  • System Switching On-Off
  • Fan Switching On-Off
  • Display Size 4.53 sq. in.
  • Display Type Digital
  • Programmable Fan Yes
  • Voltage 100 to 240VAC
  • Mounting Type Vertical
  • Height 5-1/8"
  • Width 3-1/4"
  • Depth 1-1/8"
  • Color Premier White
  • Control Range 41 Degrees to 86 Degrees F
  • Full Load Amps @ 120V 12.5A
  • Contact Rating Resistive @ 120V 12.5A
  • Contact Rating Resistive @ 240V 12.5A
  • Differential +/- 1 Degrees F
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • Sensor Type Thermistor
  • Switch Type SPST
  • Enclosure Type Plastic
  • Input Voltage 100 to 240VAC
  • Features User-Friendly, Plain-Language Interface- Easily Adjust Your Comfort Settings
  • For Use With Electric Heating, Baseboard Heating, Convector or Fan Forced Heating
  • Includes Wireless EConnectTM 7-Day / 5-2 Programmable Thermostat and Electrical Heat Equipment Interface Module
  • Standards UL, FCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This is over $100 more than priced elsewhere. Wondering if includes anything extra like gateway or remote?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about HVACAdam is loaded.
Additional information about HVACAdam could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This kit includes the thermostat and the electronic interface module.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:01.159-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14A010, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:01.161-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14A010, prod, sort_default
1 of 1