Skip Content

Laser Glasses,Lt Ylw/Grn,Scratch Rsistnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Glasses, Lt Ylw/Grn, Scratch Rsistnt

Clearance Price $114.19 / each

Price $295.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CVE7
  • Mfr. Model # LOTG-YAG/CO2
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HONEYWELL polymer laser eyewear for ND: YAG/CO₂ laser types offers quality laser protection with style. Feather-weight, impact-resistant lens. LOTG frame style fits comfortably over prescription eyewear or can be worn as a stand-alone spectacle. Ratcheting hinge and temple length adjustments. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

View More

Technical Specs

  • Item Laser Safety Glasses
  • Laser Type ND YAG, CO2
  • Frame Design GPT LOTG
  • Visible Luminous Transmission 52%
  • Optical Density @ Wavelength Greater Than9 @ 190-375nm
  • Lens Material Polycarbonate
  • Filter Number 100
  • Lens Coating Scratch-Resistant
  • Lens Color Light Yellow/Green
  • Frame Color Black
  • Includes Storage Case, Safety Strap
  • Standards ANSI Z87.1-2003, ANSI Z136.1-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.