Skip Content

Industrial Snap Switch, SPDT Contact Form, 480VAC Voltage Rating, 15A Current Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Snap Switch, SPDT Contact Form, 480VAC Voltage Rating, 15A Current Rating

Price $11.74 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24A109
  • Mfr. Model # BZ-R31
  • UNSPSC # 39121505
  • Catalog Page # 360
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large basic snap switch is designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. It features a pin plunger actuator.

View More

Technical Specs

  • Item Industrial Snap Switch
  • Series BZ
  • Type of Actuator Pin Plunger
  • Actuator Length 2.00"
  • Contact Form SPDT
  • Current Rating 15A
  • Voltage Rating 480VAC
  • Terminal Type Solder
  • Operating Force 7.78N
  • Max. Pretravel 0.76mm
  • Release Force 4.00 oz.
  • Differential Travel 0.0030"
  • Over Travel 0.0050"
  • Length 2.0"
  • Height 1.0"
  • Depth 0.7"
  • Mounting Dimension 1.00" Centers
  • Operating Temp. Range 85 Degrees C
  • Housing Material Phenolic
  • Standards UL, CSA, ENEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.