Skip Content

Fan/Limit Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fan/Limit Control

Price $112.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 75030 (Change)

Go

Invalid Zip Code


GARLAND branch 195

  • Item # 2E820
  • Mfr. Model # L4064B2210
  • UNSPSC # 39121549
  • Catalog Page # 3785
  • Shipping Weight 2.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plenum-Mount Fan and Limit Controls
All except flush-mount models have insertion-type elements.
Fan and Limit
Single-element fan and limit combination fits applications with narrow space limitations.
Honeywell
UL Listed.

View More

Technical Specs

  • Item Fan and Limit Control
  • Type Adjustable Temp, Auto Reset
  • Switch Action Fan Close on Rise, Limit Open on Rise
  • Switch Type SPDT
  • Temp. Range (F) Fan 50 to 200, Limit 100 to 250
  • Element Type Insertion
  • Element Insertion Length (In.) 11-1/2
  • Height (In.) 4-9/32
  • Width (In.) 3
  • Depth (In.) 1-19/32
  • Differential Fan Adj. 22 Degrees F, Limit Fixed 25 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This item has been backordered for a week.When we get it we'll be glad to review it! we diid order it because we need it! January 15, 2013
  • 2016-02-06 T19:52:55.363-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2E820, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.