Skip Content

Eye Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Eye Wash Station

Price $535.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JD83
  • Mfr. Model # 32-001000-0000
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained unit requires Saline Cartridge No. 6JD84, sold separately.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Capacity 7 gal.
  • Height 30"
  • Width 29"
  • Depth 23"
  • Eye Wash Activates By Pull Tray
  • Mounting Wall or Cart
  • Weight Empty 39 lb.
  • Weight Full 108 lb.
  • Standards ANSI Z358.1-2014, SEI Certified
  • Includes Mounting Bracket, Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Ignore review relating to not having all the parts. Comes with everything stated. You do need to order cartridges as stated. I have used this model for years without fail. Unit even retains fluid after activation so no floor drain is needed. January 27, 2015
Rated 5 out of 5 by When plumbing a new eyewash station is not practical, this is the way to go. I have been using these eyewash stations for several years and have never had an issue. The only downside is the weight of the unit because the water solution is stored in it. Very easy installation, just 4 bolts. February 11, 2014
Rated 1 out of 5 by Doesn't come with all the needed parts--very misleading when ordering September 18, 2013
  • 2016-02-06 T20:04:58.526-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6JD83, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about BuildingsGroundsEdina is loaded.
Additional information about BuildingsGroundsEdina could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-3points
0out of 3found this answer helpful.
Was this helpful?helpful0unhelpful3
Has staff answer
 
1 answer

Can this eye wash run for 15 minutes?

Per regulations in some areas, 15 minutes of flushing is necessary
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about eqplanlady is loaded.
Additional information about eqplanlady could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is a 15 minute emergency eyewash station. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JHarden is loaded.
Additional information about JHarden could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this does not come with cartridges. You must order 6JD84 cartridges or 2DEB3 sterile cartridges for unit to operate. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:09:05.859-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JD83, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:05.861-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6JD83, prod, sort_default
1 of 1