Skip Content

Eyewash Fend-All Polyethylene Green 0.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash Fend-All Polyethylene Green 0.4

HONEYWELL

Price: $450.00 / each

Please sign in or register to access lists

  • Item # 3PVP7
  • Mfr. Model # 32-000200-0000
  • UNSPSC # 46181810
  • Catalog Page # 2414
  • Shipping Weight 36.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEye Wash Station
  • ColorGreen
  • Capacity16 gal.
  • Height26"
  • Width19-1/2"
  • Depth19-1/2"
  • In Solution Shelf Life180 Days
  • Eye Wash Activates ByElastomeric Pull Strap
  • MountingWall or Cart
  • Weight Empty18 lb.
  • Weight Full150 lb.
  • StandardsANSI Z358.1-2009, SEI Certified
  • Includes180 oz. Bottle of Eyesaline Concentrate, Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
How can we improve our Technical Specifications?

Compliance and Restrictions

Repair Parts

Displaying repair parts for model:
  • 32-000200-0000

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Jeffry is loaded.
Additional information about Jeffry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1