Skip Content

Personal Eyewash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Personal Eyewash Station

Price $389.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PVP3
  • Mfr. Model # 32-000100-0000
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Personal Saline Eye Wash Station holds 6 gal. of water or solution for quick emergency treatment wherever you’re working. Provides temporary relief until a plumbed or self-contained eye wash can be reached. (NOT a substitute for an ANSI-compliant eye wash station.) Flow rate is 0.4 gpm. Eye Wash Station is made of high-impact, green polyethylene. One motion removes eye wash head covers and activates flow in a second. Place on a flat surface or mount on a wall with included Mounting Bracket (No. 2121-4). Station weighs just 58 lb. when full.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Capacity 6 gal.
  • Height 22-1/2"
  • Width 15-1/2"
  • Depth 13-1/2"
  • In Solution Shelf Life 180 Days
  • Eye Wash Activates By Gravity Feed
  • Mounting Wall, Stand or Cart
  • Weight Empty 18 lb.
  • Weight Full 65 lb.
  • Standards ANSI Z358.1-2009 (As a personal eye wash only)
  • Includes 70 oz. Bottle of Eyesaline Concentrate, Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Rabe is loaded.
Additional information about Rabe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
no typically it drains on the floor
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about 911EMS is loaded.
Additional information about 911EMS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following, this eyewash station PN 3PVP3 does not have a reservoir built into the base to catch and hold used fluid. This eyewash station offers the feature of a drainage hole built into the base of the station to direct drainage into a bucket or a container placed below this station.

Thank you for using Grainger Ask and Answer.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:46.500-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PVP3, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:46.502-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3PVP3, prod, sort_default
1 of 1