Skip Content

Eye Wash Station,16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eye Wash Station, 16 oz.

Price $37.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ARD6
  • Mfr. Model # 320004600000
  • UNSPSC # 46181810
  • Catalog Page # 2447
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Wash Station
  • Bottle Size16 oz.
  • ColorGreen
  • Shelf Life3 yr.
  • Height13-1/2"
  • Width7"
  • Depth5"
  • StandardsANSI Z358.1-2009 (As a personal eye wash only)
  • IncludesExtended Flow Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Designed to flush harmful irritants from the eyes and body. High-visibility backplate is easy to find in an emergency. Compact size and universal station back plate accommodates 16- and 32-oz. bottles. Mounting hardware included.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
looking for product that could be carried in on road service truck. Truck could be exposed to freezing conditions overnight
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about john570 is loaded.
Additional information about john570 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that this product will freeze if subjected to low temperatures.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1