Skip Content

Emergency Eyewash Station,26 Liter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Eyewash Station, 26 Liter

Price $586.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DEB1
  • Mfr. Model # 32-002000-0000
  • UNSPSC # 46181810
  • Catalog Page # 2221
  • Shipping Weight 25.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fend-all 2000 Emergency Eye Wash Station delivers the safest eye flushing solution available from a single, sterile, sealed fluid cartridge. Fluid is 100% sterile—zero bacteria, mold, fungus or pollutants. Unit is designed with a headrest to make flushing easy and comfortable for the required full 15-min. period. An integrated alarm system sounds upon activation and again at the end of 15 min.

2000 Emergency Eye Wash Station features easy-view side windows to allow checking of expiration dates without opening unit, and a deactivation button prevents unwanted “trips” during inspections. Intergrated waste containment prevents spills and is easy to empty. Assembly is easy and the unit’s smaller footprint fits tight spaces. 24-month cartridge life means fewer inspections and replacements. 2000 Emergency Eye Wash Station comes complete with emergency eye wash sign, mounting bracket, DVD with installation instructions, tamper seal and 1-year warranty. Sterile Saline Cartridges sold separately (#147575).

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Capacity 6.87 gal.
  • Height 34-3/4"
  • Width 17-1/2"
  • Depth 15-1/2"
  • Eye Wash Activates By Pull Tray
  • Mounting Wall, Stand or Cart
  • Weight Empty 24 lb.
  • Weight Full 86 lb.
  • Standards ANSI Z358.1-2014
  • Includes Integral Alarm, Mounting Bracket, Sign, 9V Battery, Installation Instructions DVD and Tamper Seal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The activation door comes open real easy is there a way to prevent this but still be able to activate by hand with minamal effort
1 year ago
by
Read all my Q&A
 
Please wait while more information about coal is loaded.
Additional information about coal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Each refill solution cartridge does include a tamper seal that will help keep the door closed, and know without opening, if someone has opened it.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about nighthawk1 is loaded.
Additional information about nighthawk1 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Eyewash Cartridge you will need to purchase is item 2DEB2.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does Grainger offer a dust cover?

The Fendall website shows a yellow dust cover for this unit. Does Grainger offer it?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Hazelett is loaded.
Additional information about Hazelett could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I was able to locate the model #32-002015-0000 for the dust cover on the Honeywell website. Unfortunately, we do not offer this item currently but for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.

Thank you for using Grainger.com Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about LMC5 is loaded.
Additional information about LMC5 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger. com, this unit is a compact self-contained 100% sterile unit for facilities tight on space. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Drawing

Can I get a Cad Drawing for the Eyewash Station?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Jcoder is loaded.
Additional information about Jcoder could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information you requested has been emailed to you. Please call our customer service department at 1-800-Grainger if you have any additional questions.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Field of Industry:: Healthcare
Product used for:: Safety
Years purchasing from Grainger:: 15+
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about REDPTC is loaded.
Additional information about REDPTC could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this is a continues 15 minutes of flushing. Per information from the supplier wash eyes for the duration of the flow.
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:54:44.354-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DEB1, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:44.358-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DEB1, prod, sort_default
1 of 1