Skip Content

Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 1, Stages Cool 1

Price $68.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YE42
  • Mfr. Model # TH5110D1006
  • UNSPSC # 41112209
  • Catalog Page # 4219
  • Shipping Weight 0.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Stages Cool1
  • Terminal DesignationsR,RC,C,Y,G,W-O/B
  • System SwitchingAuto-Heat-Cool-Off
  • Fan SwitchingAuto-On
  • Display2.1 sq. in., LCD, Backlit
  • Key Pad LockoutNo
  • Programmable FanNo
  • Automatic ChangeoverYes
  • Humidification ControlNo
  • Remote Sensing CapabilityNo
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleYes
  • Power MethodHardwired/Battery
  • Voltage20 to 30VAC
  • 750mV CompatibleYes
  • Height3-7/16"
  • Width4-1/2"
  • Depth1-5/16"
  • Mounting TypeHorizontal
  • ColorWhite
  • Control Range40 Degrees to 99 Degrees F
  • For Use WithGas, Oil, Electric, Heat Pump, Forced Warm Air, Hot Water, Steam or Gravity
  • Includes2 AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • TH5110D1006

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about whymba is loaded.
Additional information about whymba could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This item can be configured as either Fahrenheit or Celsius from the installer menu. Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:14:36.301-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YE42, prod, sort_default
1 of 1
  • 2015-05-24T20:14:36.303-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YE42, prod, sort_default
1 of 1