Skip Content

Ducted Whole House Dehumidifier, Voltage 115, 90 pt. Capacity/24 Hrs. @ 60% RH, Width 14-3/8", Heigh close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ducted Whole House Dehumidifier, Voltage 115, 90 pt. Capacity/24 Hrs. @ 60% RH, Width 14-3/8", Heigh

Price $2,468.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20Y114
  • Mfr. Model # DR90A2000
  • UNSPSC # 40101902
  • Catalog Page # N/A
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ducted Whole House Dehumidifier
  • Capacity/24 Hrs. @ 60% RH 90 pt.
  • Voltage 115
  • Hz 60
  • Amps 6.3
  • Fan CFM 180
  • Humidity Range 0-99 RH
  • Ambient Temp. Range 34 to 135 Degrees F
  • Fan Speed 415 cfm
  • Height 19-3/8"
  • Width 14-3/8"
  • Depth 32-3/16"
  • Cabinet Material 20 Gauge Galvanized Steel Powder-Coat Painted
  • Color Gray
  • Defrost Type Defrost Thermostat
  • Refrigerant Type R-410A
  • Refrigerant Charge 1 lb.
  • Filter MERV 11
  • Power Cord Length 8 ft.
  • NEMA Plug Configuration 5-15P
  • Application Ducted Or Stand Alone
  • Agency Compliance ETL Tested Per Standard UL 474
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.


Whole-House Dehumidifiers

• Humidity range: 0 to 99% Ambient temp. range: 34º to 135ºF 115V/60 Hz Environmentally friendly R-410A
Ducted units for houses or small buildings can stand alone in problem areas or be integrated into a central heating/cooling system to remove excess moisture. Feature 415 cfm fan and MERV 11 filter efficiency in powder-coated galvanized steel cabinet. ENERGY STAR qualified.
UL Listed.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.