Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • LiningKevlar(R) 
  • Palm MaterialNitrile 
  • Size
  • Puncture ResistantYes 
  • ColorYellow/Black 
  • CuffKnit 
Coating Material
1 Selected
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compareView Compare
1 Product
Compare /
Product #
Mfr.
Model #
Coating Material
Price
Qty
Please use Qty box to add item(s) to cart.
KV371-S
Nitrile

$6.79 / pair

Enter location to check availability
Cut Resistant Gloves,Yellow/Black,S,PR
Catalog Page #  NA

Clearance Price $6.79 / pair

Price $11.43 / pair

Technical Specs

  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • Palm MaterialNitrile
  • SizeS
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More