Skip Content

Gas Valve,Standard Opening,200,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Valve, Standard Opening, 200,000 BtuH

HONEYWELL

Price: $267.00 / each

Please sign in or register to access lists

  • Item # 5E765
  • Mfr. Model # VR8300A4516
  • UNSPSC # 40141605
  • Catalog Page # 4227
  • Shipping Weight 2.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemGas Valve
  • Ignition TypeStanding Pilot
  • BtuH Capacity200,000
  • Valve TypeStandard Opening
  • Coil Volts24
  • Gas TypeNG/LP
  • Inlet Size3/4"
  • Outlet Size3/4"
  • LP Conversion KitYes
  • Side TapsNo
  • Inlet Pressure TapYes
  • Reducer Bushing Kit(2) 3/4 x 1/2"
  • Ambient Temp. Range0 to 175 Degrees F
  • Amps AC0.7
  • Pressure Setting Range3.5" WC
  • Includes(2) 3/4 x 1/2" Reducer Bushings, ECO adapter, 36" Thermocouple with Adapters, Natural to LP Gas Conversion Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.