Skip Content

Aquastat Controller close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aquastat Controller

Price $217.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TB81
  • Mfr. Model # L4008A1015
  • UNSPSC # 41112209
  • Catalog Page # 3782
  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote bulb thermostat can be used for regulating air or liquid temperature. Requires an immersion well or bulb compression fitting for new installations.

View More

Technical Specs

  • Item Line Voltage Thermostat
  • Switch Type SPST
  • Switch Action Open on Rise
  • Number of Switches 1
  • Control Range 100 Degrees to 240 Degrees F
  • Differential 5 Degrees to 30 Degrees F
  • Height 5-5/8"
  • Width 2"
  • Depth 2-1/8"
  • Sensor Type Copper Bulb
  • Sensing Bulb Dia. 3/8"
  • Sensing Bulb Length 2-7/8"
  • Capillary Length 66"
  • For Use With Regulating Temperature of Air or Liquids in Ducts, Pipes, Tanks or Boilers
  • Color Gray
  • Enclosure Type Slip-On with Set Screw
  • Voltage Range 120 to 240VAC
  • Inductive Amps @ 120V 8A
  • Inductive Amps @ 240V 5A
  • Full Load Amps @ 120V 8A
  • Full Load Amps @ 240VAC 5.1A
  • Locked Rotor Amps @ 120V 48A
  • Locked Rotor Amps @ 240V 30.6A
  • Includes 5 1/2 Ft Capillary Tube
  • Agency Compliance UL Component Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.