Skip Content

Aquastat Controller,Differential 5 to 30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Aquastat Controller, Differential 5 to 30

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2GZK2
  • Mfr. Model # L6006A1012
  • UNSPSC # 39121535
  • Catalog Page # N/A
  • Shipping Weight 1.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydronic Controls
These immersion controllers for use in gas- or oil-fired hydronic heating systems require a 24VAC thermostat. Select models are compatible with 750mV thermostats.

View More

Technical Specs

  • Item Immersion Controller
  • Type Immersion Well Mounting (Not Included), High Limit, Low Limit or Circulator Control
  • Height (In.) 8-5/8
  • Depth (In.) 2-1/8
  • Width (In.) 2
  • Temp. Range 100 Degrees to 240 Degrees F
  • Differential 5 Degrees to 30 Degrees F Adj.
  • Full Load Amps @ 120V 8
  • Full Load Amps @ 240VAC 5.1
  • Locked Rotor Amps @ 120V 48
  • Locked Rotor Amps @ 240V 30.6
  • Millvolt 025 A @ 025 To 12 Vdc
  • Mounting Horizontal or Vertical
  • Application Circulator Control And High Limit Or Low Limit
  • Includes 1/2" Well
  • Bulb Size (In.) 3/8 X 2 7/8
  • Spud Size (In.) 1/2
  • System Switching SPDT
  • Humidity Range (% RH) Non-Condensing 0 To 95
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.