Skip Content

 
2-Position Actuator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2-Position Actuator


Technical Specs

  • Mounting TypeDirect Mount 
  • Spring ReturnSpring-Return 
Signal Type
Please Select
Torque
Please Select
Voltage
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Signal Type
Torque
Voltage
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
MS7510H2209
Floating
88 in.-lb.
24VAC/DC

$445.00 / each

Electric Actuator,88 in.-lb.,24VAC/DC
Catalog Page #  NA

Price $445.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeFloating
  • Torque88 in.-lb.
  • Voltage24VAC/DC
MS4120A1209
On/Off
175 in.-lb.
100-240VAC

$433.00 / each

Electric Actuator,-40 to 140F,100-240V
Catalog Page #  4241 

Price $433.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off
  • Torque175 in.-lb.
  • Voltage100-240VAC
MS4120F1204
On/Off
175 in.-lb.
120VAC

$482.00 / each

Electric Actuator,-40 to 130F,2 SPDT
Catalog Page #  4241 

Price $482.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off
  • Torque175 in.-lb.
  • Voltage120VAC
MS4120F1006
On/Off
175 in.-lb.
120VAC

$419.50 / each

Electric Actuator,-40 to 130F,SPST
Catalog Page #  4241 

Price $419.50 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off
  • Torque175 in.-lb.
  • Voltage120VAC
MS8120F1200
On/Off
175 in.-lb.
24VAC

$461.25 / each

Electric Actuator,On/Off,24VAC
Catalog Page #  4241 

Price $461.25 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off
  • Torque175 in.-lb.
  • Voltage24VAC
MS8120F1002
On/Off
175 in.-lb.
24VAC

$404.50 / each

Electric Actuator,On/Off,24VAC
Catalog Page #  4241 

Price $404.50 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off
  • Torque175 in.-lb.
  • Voltage24VAC
MS7520A2007
On/Off, Floating
175 in.-lb.
24VAC

$417.00 / each

Electric Actuator,-40 to 140F
Catalog Page #  4241 

Price $417.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off, Floating
  • Torque175 in.-lb.
  • Voltage24VAC
MS7510A2206
On/Off, Floating
88 in.-lb.
24VAC/DC

$439.75 / each

Electric Actuator,-40 to 140F
Catalog Page #  NA

Price $439.75 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Signal TypeOn/Off, Floating
  • Torque88 in.-lb.
  • Voltage24VAC/DC
MS8120A1205
175 in.-lb.
24VAC/DC

$405.50 / each

Electric Actuator,24VAC/DC,SPST
Catalog Page #  NA

Price $405.50 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnSpring-Return
  • Torque175 in.-lb.
  • Voltage24VAC/DC