Skip Content

Expandable Garment Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Expandable Garment Rack

Price $31.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V415
  • Mfr. Model # GAR-01124
  • UNSPSC # 41122805
  • Catalog Page # 1774
  • Shipping Weight 5.65 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExpandable Garment Rack
  • TypeLocking Casters
  • Height (In.)40 to 65
  • Depth (In.)16-45/64
  • Width (In.)33 to 52-3/4
  • MaterialSteel
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Garment rack with locking wheels provides sturdy, mobile clothes-hanging options. Combines black and chrome finishes for a crisp look.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
2 answers

weight capacity?

6 months ago
by
Read all my Q&A
 
Please wait while more information about Mack1120 is loaded.
Additional information about Mack1120 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

50lbs

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Hello,
Thank you for your interest in Honey-Can-Do. The weight capacity of this unit is 50 pounds.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Honey-Can-Do International is loaded.
Additional information about Honey-Can-Do International could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about mhiggins is loaded.
Additional information about mhiggins could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Thank you for your question. This product measures 33"L x 17.25"W x 66.75"H. The width can expand from 33" to 50". The height can adjust from 44" to 66.75".
11 months ago
by
Read all my Q&A
 
Please wait while more information about Honey-Can-Do International is loaded.
Additional information about Honey-Can-Do International could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:05:39.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V415, prod, sort_default
1 of 1
  • 2015-06-02T20:05:39.620-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15V415, prod, sort_default
1 of 1