Skip Content

Portable Inverter Generator,2800W Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Inverter Generator, 2800W Rated

Price $2,822.00 / each

Please sign in or register to access lists

Go

Ship to: 28601 (Change)

Go

Invalid Zip Code


HICKORY branch 350

  • Item # 6NCK9
  • Mfr. Model # EU3000IS1A
  • UNSPSC # 26111604
  • Catalog Page # 1392
  • Shipping Weight 165.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Inverter Generator
  • Rated Watts2800
  • Surge Watts3000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V25/NA
  • Circuit BreakerYes
  • Engine Size196cc
  • Run Time @ Full Load3.6 hr.
  • Run Time @ 1/2 Load13 hr.
  • Sound Level dB49 to 58
  • Fuel Tank Capacity3.4 gal.
  • Starter TypeElectric/Recoil
  • Wheel Kit IncludedNo
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length25-4/5"
  • Width18-9/10"
  • Height22-2/5"
  • Full Power SwitchYes
  • Fuel TypeGas
  • Outlets20A Duplex, 30A Locking
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum with Iron Sleeve
  • IncludesGenerator, Instructions, and Battery
  • Warranty3 yr.
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • EU3000IS1A

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.