Skip Content

Portable Inverter Generator,2600W Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Inverter Generator, 2600W Rated

Price $3,147.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCK8
  • Mfr. Model # EU3000IH1A
  • UNSPSC # 26111604
  • Catalog Page # 1392
  • Shipping Weight 87.45 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Inverter Generator
  • Rated Watts2600
  • Surge Watts3000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V25/NA
  • Circuit BreakerYes
  • Engine Size163cc
  • Run Time @ Full Load1.8 hr.
  • Run Time @ 1/2 Load6.5 hr.
  • Sound Level dB57 to 65
  • Fuel Tank Capacity1.6 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length24-1/2"
  • Width14-9/10"
  • Height19-1/5"
  • Full Power SwitchYes
  • Fuel TypeGas
  • Outlets20A Duplex, 30A Locking
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum with Iron Sleeve
  • IncludesGenerator and Instructions
  • Warranty3 yr.
  • StandardsEPA

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.