Skip Content

Portable Inverter Generator,1600W Rated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Inverter Generator, 1600W Rated

HONDA

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 6NCK3
  • Mfr. Model # EU2000I1A1
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 51.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemPortable Inverter Generator
  • Rated Watts1600
  • Surge Watts2000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V16.7/NA
  • Circuit BreakerYes
  • Engine Size99cc
  • Run Time @ Full Load2 hr.
  • Run Time @ 1/2 Load6.2 hr.
  • Sound Level dB53 to 59
  • Fuel Tank Capacity0.9 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedNo
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length20-1/10"
  • Width11-2/5"
  • Height16-7/10"
  • Full Power SwitchYes
  • Fuel TypeGas
  • Outlets20A Duplex
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum with Iron Sleeve
  • IncludesGenerator and Instructions
  • Warranty3 yr.
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Details

The Super-Quiet Series inverter generator features a powerful, commercial-grade OHV engine with inverter technology designed to reduce power interruptions and fluctuations that can damage equipment.

The generator runs on gasoline only; no need to mix fuel with oil. Eco-Throttle® adjusts engine speed, depending upon load, to help increase fuel efficiency.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.