Skip Content

Portable Generator with Light,2000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Generator with Light, 2000W

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 9P824
  • Mfr. Model # 702-305
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 70.001 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator with Light
  • Rated Watts 1600
  • Surge Watts 2000
  • Voltage 120
  • Engine Brand Honda GX100
  • Fuel Type Gas
  • Amps @ 120/240V 16.7/NA
  • Lamp Type Quartz Halogen
  • Engine Size 98.5cc
  • Outlets 20A 125V Duplex
  • Lamp Watts 500
  • Number of Lamps 1
  • Length 20-1/8"
  • Width 11-3/8"
  • Height 16-11/16"
  • Engine Alternator Inverter
  • Run Time @ Full Load 4 hr.
  • Sound Level dB 53 to 59
  • Fuel Tank Capacity 1.1 gal.
  • Starter Type Recoil
  • Low Oil Shut Down Low Oil Alert
  • Run Time Hour Meter 15 hr. on 1 gal. of Fuel
  • Includes 500 W Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.