Skip Content

 
Portable Generator,Rated Watts2600,196cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator


Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Voltage
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Starter Type
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Rated Watts
Surge Watts
Engine Brand
Voltage
Amps @ 120/240V
Engine Size
Starter Type
Outlets
Fuel Tank Capacity
Run Time @ 1/2 Load
Length
Width
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
EB3000CK2A
2600
3000
Honda
120
25/NA
196cc
Recoil
20A GFCI Duplex, 30A Locking
2.7 gal.
8.9 hr./Tank
17-1/4"
15-3/4"
18-7/8"

$1,819.00 / each

Portable Generator,Rated Watts2600,196cc
Catalog Page #  1389 

Price $1,819.00 / each

Technical Specs

  • Rated Watts2600
  • Surge Watts3000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V25/NA
  • Engine Size196cc
  • Starter TypeRecoil
  • Outlets20A GFCI Duplex, 30A Locking
  • Fuel Tank Capacity2.7 gal.
  • Run Time @ 1/2 Load8.9 hr./Tank
  • Length17-1/4"
  • Width15-3/4"
  • Height18-7/8"
EG4000CLAT
3500
4000
Honda
120/240
33.3/16.7
270cc
Recoil
20A Duplex, 30A Locking, 20A 125/250 Locking
6.3 gal.
15.7 hr./Tank
26-3/4"
22-3/4"
22-1/2"

$1,982.00 / each

Portable Generator,Rated Watts3500,270cc
Catalog Page #  1389 

Price $1,982.00 / each

Technical Specs

  • Rated Watts3500
  • Surge Watts4000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V33.3/16.7
  • Engine Size270cc
  • Starter TypeRecoil
  • Outlets20A Duplex, 30A Locking, 20A 125/250 Locking
  • Fuel Tank Capacity6.3 gal.
  • Run Time @ 1/2 Load15.7 hr./Tank
  • Length26-3/4"
  • Width22-3/4"
  • Height22-1/2"
EM4000SXAT
3500
5000
Honda
120/240
33.3/16.7
270cc
Electric/Recoil
(2) 20A Duplex, 30A Locking, 20A 125/250 Locking
6.2 gal.
16 hr./Tank
41-1/8"
27-3/4"
30-3/8"

$2,679.00 / each

Portable Generator,Rated Watts3500,270cc
Catalog Page #  1389 

Price $2,679.00 / each

Technical Specs

  • Rated Watts3500
  • Surge Watts5000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V33.3/16.7
  • Engine Size270cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 20A Duplex, 30A Locking, 20A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load16 hr./Tank
  • Length41-1/8"
  • Width27-3/4"
  • Height30-3/8"
EB4000XAT
3500
5000
Honda
120/240
33.3/16.7
270cc
Recoil
(2) 20A Duplex , 30A Locking, 20A 125/250 Locking
6.2 gal.
16 hr./Tank
41-7/8"
27-1/4"
29-1/4"

$2,509.00 / each

Portable Generator,Rated Watts3500,270cc
Catalog Page #  1389 

Price $2,509.00 / each

Technical Specs

  • Rated Watts3500
  • Surge Watts5000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V33.3/16.7
  • Engine Size270cc
  • Starter TypeRecoil
  • Outlets(2) 20A Duplex , 30A Locking, 20A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load16 hr./Tank
  • Length41-7/8"
  • Width27-1/4"
  • Height29-1/4"
EG5000CLAT
4500
5000
Honda
120/240
41.2/20.8
389cc
Recoil
20A Duplex, 30A Locking, 30A 125/250 Locking
6.3 gal.
11 hr./Tank
26-3/4"
22-3/4"
22-5/8"

$2,207.00 / each

Portable Generator,Rated Watts4500,389cc
Catalog Page #  1389 

Price $2,207.00 / each

Technical Specs

  • Rated Watts4500
  • Surge Watts5000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V41.2/20.8
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.3 gal.
  • Run Time @ 1/2 Load11 hr./Tank
  • Length26-3/4"
  • Width22-3/4"
  • Height22-5/8"
EM5000SXK3AT
4500
7000
Honda
120/240
41.2/20.8
389cc
Electric/Recoil
(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
6.2 gal.
11.2 hr./Tank
41-1/8"
27-3/4"
30-1/2"

$2,874.00 / each

Portable Generator,Rated Watts4500,389cc
Catalog Page #  1389 

Price $2,874.00 / each

Technical Specs

  • Rated Watts4500
  • Surge Watts7000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V41.2/20.8
  • Engine Size389cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load11.2 hr./Tank
  • Length41-1/8"
  • Width27-3/4"
  • Height30-1/2"
EB5000XK3AT
4500
7000
Honda
120/240
41.7/20.8
389cc
Recoil
(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
6.2 gal.
11.2 hr./Tank
41-7/8"
27-1/4"
29-1/4"

$2,704.00 / each

Portable Generator,Rated Watts4500,389cc
Catalog Page #  1389 

Price $2,704.00 / each

Technical Specs

  • Rated Watts4500
  • Surge Watts7000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V41.7/20.8
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load11.2 hr./Tank
  • Length41-7/8"
  • Width27-1/4"
  • Height29-1/4"
EG6500CLAT
5500
6500
Honda
120/240
54.2/27.1
389cc
Recoil
20A Duplex, 30A Locking, 30A 125/250 Locking
6.3 gal.
10 hr./Tank
26-3/4"
22-3/4"
22-3/4"

$2,509.00 / each

Portable Generator,Rated Watts5500,389cc
Catalog Page #  1389 

Price $2,509.00 / each

Technical Specs

  • Rated Watts5500
  • Surge Watts6500
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.3 gal.
  • Run Time @ 1/2 Load10 hr./Tank
  • Length26-3/4"
  • Width22-3/4"
  • Height22-3/4"
EB6500X1AT
5500
7000
Honda
120/240
54.1/27.1
389cc
Recoil
(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
6.2 gal.
10.4 hr./Tank
41-7/8"
27-1/4"
29-1/4"

$3,264.00 / each

Portable Generator,Rated Watts5500,389cc
Catalog Page #  1389 

Price $3,264.00 / each

Technical Specs

  • Rated Watts5500
  • Surge Watts7000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V54.1/27.1
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load10.4 hr./Tank
  • Length41-7/8"
  • Width27-1/4"
  • Height29-1/4"
EM6500SXK2AT
5500
7000
Honda
120/240
54.2/27.1
389cc
Electric/Recoil
(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
6.2 gal.
10.4 hr./Tank
41-1/8"
27-3/4"
30-5/8"

$3,434.00 / each

Portable Generator,Rated Watts5500,389cc
Catalog Page #  1389 

Price $3,434.00 / each

Technical Specs

  • Rated Watts5500
  • Surge Watts7000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size389cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 20A Duplex, 30A Locking, 30A 125/250 Locking
  • Fuel Tank Capacity6.2 gal.
  • Run Time @ 1/2 Load10.4 hr./Tank
  • Length41-1/8"
  • Width27-3/4"
  • Height30-5/8"
EB10000AH
9000
10000
HONDA
120/240
75/37.5
688cc
Electric
(2) 20A Duplex, 30A 125/250 Locking, 50A 125/250 Locking
8.1 gal.
8.2 hr./Tank
56"
27"
36"

$6,800.00 / each

Port Generator,9000W Rated,10000W Surge
Catalog Page #  1389 

Price $6,800.00 / each

Technical Specs

  • Rated Watts9000
  • Surge Watts10000
  • Engine BrandHONDA
  • Voltage120/240
  • Amps @ 120/240V75/37.5
  • Engine Size688cc
  • Starter TypeElectric
  • Outlets(2) 20A Duplex, 30A 125/250 Locking, 50A 125/250 Locking
  • Fuel Tank Capacity8.1 gal.
  • Run Time @ 1/2 Load8.2 hr./Tank
  • Length56"
  • Width27"
  • Height36"