Skip Content

Portable Generator120/240 Voltage, 5500 Rated Watts, 6500 Surge Watts, 54.2/27.1 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator120/240 Voltage, 5500 Rated Watts, 6500 Surge Watts, 54.2/27.1 Amps @ 120/240V

Price $2,509.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCL7
  • Mfr. Model # EG6500CLAT
  • UNSPSC # 26111604
  • Catalog Page # 1389
  • Shipping Weight 190.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts5500
  • Surge Watts6500
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Circuit BreakerYes
  • Engine Size389cc
  • Engine AlternatorDAVR
  • Run Time @ Full Load7.1 hr./Tank
  • Run Time @ 1/2 Load10 hr./Tank
  • Sound Level dB74
  • Fuel Tank Capacity6.3 gal.
  • Starter TypeRecoil
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length26-3/4"
  • Width22-3/4"
  • Height22-3/4"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets20A Duplex, 30A Locking, 30A 125/250 Locking
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum with Iron Sleeve
  • IncludesOwners Manual
  • Warranty3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Repair Parts

Displaying repair parts for model:
  • EG6500CLAT

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.