Skip Content

Portable Generator,Rated Watts3500,270cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator, Rated Watts3500,270cc

Price $2,509.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCL0
  • Mfr. Model # EB4000XAT
  • UNSPSC # 26111604
  • Catalog Page # 1389
  • Shipping Weight 229.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts3500
  • Surge Watts5000
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V33.3/16.7
  • Circuit BreakerYes
  • Engine Size270cc
  • Engine AlternatoriAVR
  • Run Time @ Full Load10.1 hr./Tank
  • Run Time @ 1/2 Load16 hr./Tank
  • Sound Level dB71
  • Fuel Tank Capacity6.2 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length41-7/8"
  • Width27-1/4"
  • Height29-1/4"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(2) 20A Duplex , 30A Locking, 20A 125/250 Locking
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum with Iron Sleeve
  • IncludesOwners Manual
  • Warranty3 yr.
  • StandardsOSHA, LA-ETL, NEC and ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about coqui is loaded.
Additional information about coqui could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JudyT is loaded.
Additional information about JudyT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hi JudyT:

Yes, this unit has more than enough power to drive a standard household washer, and a lot more.

Keep in mind this is considered an industrial/commercial generator, designed for use on construction sites or by rental customers. It is not recommend for use by a homeowner for stand-by power. Other Honda models are better suited for that job, and are available in the same power levels. Take a look at the Honda EM5000X or EG5000 for example...-Robert@Honda
1 year, 5 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:32.616-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCL0, prod, sort_default
1 of 1
  • 2015-04-24T19:40:32.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCL0, prod, sort_default
1 of 1