Skip Content

Portable Generator, 120/240 Voltage, 9000 Rated Watts, 10000 Surge Watts, 75/37.5 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 9000 Rated Watts, 10000 Surge Watts, 75/37.5 Amps @ 120/240V

Price $6,800.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22FD09
  • Mfr. Model # EB10000AH
  • UNSPSC # 26111604
  • Catalog Page # 1239
  • Shipping Weight 429.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 9000
  • Surge Watts 10000
  • Engine Brand HONDA
  • Voltage 120/240
  • Circuit Breaker Yes
  • Engine Size 688cc
  • Run Time @ Full Load 4.6 hr./Tank
  • Run Time @ 1/2 Load 8.2 hr./Tank
  • Sound Level dB 76
  • Fuel Tank Capacity 8.1 gal.
  • Starter Type Electric
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper/Pre-Foam
  • Low Oil Shut Down Yes
  • Length 56"
  • Width 27"
  • Height 36"
  • Full Power Switch Yes
  • Fuel Type Unleaded
  • Outlets (2) 20A Duplex, 30A 125/250 Locking, 50A 125/250 Locking
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron Sleeve
  • Includes Wheel Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.