Skip Content

Inverter Generator,900W Rate,1000W Surge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inverter Generator, 900W Rate, 1000W Surge

Price $1,092.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCK2
  • Mfr. Model # EU1000IK1A
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 32.3 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Inverter Generator
  • Rated Watts900
  • Surge Watts1000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V8.3/NA
  • Circuit BreakerYes
  • Engine Size50cc
  • Run Time @ Full Load1.9 hr.
  • Run Time @ 1/2 Load5.1 hr.
  • Sound Level dB53 to 59
  • Fuel Tank Capacity0.6 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedNo
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length17-3/5"
  • Width9-2/5"
  • Height15"
  • Full Power SwitchYes
  • Fuel TypeGas
  • Outlets15A Duplex
  • Run Time Hour MeterNo
  • Cylinder MaterialAluminum
  • IncludesGenerator and Instructions
  • Warranty2 yr.
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I HAVE AGOVERNMENT CONTRACT IN AFRICA AND MUST REPORT AL ECCN# BEFORE ITEMS LEAVE THE CONTRY FOR COMMERCE AND ITAR APPROVAL DOES THIS ITEM HAVE ACONTROL NUMBER OR IS IT EAR 99 UNRESTRICTED
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about tommyboy is loaded.
Additional information about tommyboy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We can get that number for you. The fastest way would be to call 800 472 4643.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:00:40.540-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCK2, prod, sort_default
1 of 1
  • 2015-05-28T20:00:40.542-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCK2, prod, sort_default
1 of 1