Skip Content

Inverter Generator,1600W Rate,Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inverter Generator, 1600W Rate, Gas

Price $1,507.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20KP49
  • Mfr. Model # EU2000IT1A3
  • UNSPSC # 26111604
  • Catalog Page # 1392
  • Shipping Weight 50.75 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInverter Generator
  • Rated Watts1600
  • Surge Watts2000
  • Engine BrandHonda
  • Voltage120
  • Amps @ 120/240V16.7
  • Circuit BreakerYes
  • Engine Size98.5cc
  • Run Time @ Full Load4 hr.
  • Run Time @ 1/2 Load6.2 hr.
  • Sound Level dB53
  • Fuel Tank Capacity0.95 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedNo
  • Air Cleaner TypeDual Element
  • Low Oil Shut DownYes
  • Length16-3/4"
  • Width20-1/8"
  • Height11-7/16"
  • Full Power SwitchYes
  • Fuel TypeGas
  • Outlets20A Single, 30A Locking
  • Run Time Hour MeterNo
  • Cylinder MaterialCast Iron
  • IncludesInstructions
  • Warranty3 yr.
  • StandardsEPA 50 State, CARB Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Details

Powerful commercial-grade OHV engine runs on regular gasoline—no need to mix with oil. Oil Alert® feature automatically shuts down engine if oil pressure reaches an unsafe level. Eco-Throttle® system increases fuel efficiency by allowing engine to run only as fast as needed for the load. Totally enclosed body helps reduce noise. For outdoor use only.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.