Skip Content

 
HONDA Engine Driven Trash Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HONDA Engine Driven Trash Pumps


Technical Specs

  • Item Engine Driven Trash Pump 
  • Engine/Motor Type Gas 
  • Material of Construction Cast Iron 
Engine Size
Please Select
Tank Capacity
Please Select
Inlet
Please Select
Outlet
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Engine Size
Tank Capacity
Inlet
Outlet
Price
Qty
Please use Qty box to add item(s) to cart.
WT20XK4AC
163 cc
3.3 qt.
2" NPT
2" NPT

$2,029.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $2,029.00 / each

Technical Specs

  • Item Engine Driven Trash Pump
  • Engine/Motor Type Gas
  • Engine Size 163 cc
  • Tank Capacity 3.3 qt.
  • Inlet 2" NPT
  • Outlet 2" NPT
  • Material of Construction Cast Iron
WT30XK4A
242 cc
5.6 qt.
3" NPT
3" NPT

$2,377.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $2,377.00 / each

Technical Specs

  • Item Engine Driven Trash Pump
  • Engine/Motor Type Gas
  • Engine Size 242 cc
  • Tank Capacity 5.6 qt.
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Material of Construction Cast Iron
WT40XK3A
337 cc
6.4 qt.
4" NPT
4" NPT

$3,581.00 / each

Enter location to check availability
Catalog Page #  3282 

Price $3,581.00 / each

Technical Specs

  • Item Engine Driven Trash Pump
  • Engine/Motor Type Gas
  • Engine Size 337 cc
  • Tank Capacity 6.4 qt.
  • Inlet 4" NPT
  • Outlet 4" NPT
  • Material of Construction Cast Iron
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More