Skip Content

Engine Driven Trash Pump, 163 cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Driven Trash Pump, 163 cc

HONDA

Price: $1,989.00 / each

Please sign in or register to access lists

  • Item # 6DLY4
  • Mfr. Model # WT20XK4AC
  • UNSPSC # 40151517
  • Catalog Page # 3698
  • Shipping Weight 112.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemEngine Driven Trash Pump
  • Engine/Motor TypeGas
  • Inlet2" NPT
  • Outlet2" NPT
  • Engine Size163 cc
  • Engine BrandHonda
  • Tank Capacity3.3 qt.
  • Length24-1/2"
  • Width18"
  • Height18"
  • Material of ConstructionCast Iron
  • Impeller MaterialCast Iron
  • Impeller TypeTrash
  • Seal MaterialSilicon Carbide
  • Solids Handling Capacity13/16"
  • Max. Pressure42 psi
  • Engine RPM3900
  • Max. Head98 ft.
  • Max. Suction Lift26 ft.
  • Volute/Wear PlateCast-Iron/Stainless Steel
  • Mechanical SealSilicon Carbide
  • Check ValveBuna N
  • Roll Bar FrameSteel
  • Number of Impellers1
  • Temp. Range0 Degrees to 130 Degrees F
  • Ignition TypeElectronic
  • Sensor TypeLow Oil
  • Self-PrimingYes
  • ApplicationTrash
  • GPM of Water @ 10 Ft. of Head174
  • GPM of Water @ 20 Ft. of Head162
  • GPM of Water @ 30 Ft. of Head149
  • GPM of Water @ 40 Ft. of Head134
  • GPM of Water @ 50 Ft. of Head117
  • GPM of Water @ 60 Ft. of Head98
  • GPM of Water @ 70 Ft. of Head74
  • GPM of Water @ 80 Ft. of Head50
  • GPM of Water @ 90 Ft. of Head25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.