Skip Content

Engine Driven Pump, 49 cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Engine Driven Pump, 49 cc

HONDA

Price: $760.50 / each

Please sign in or register to access lists

  • Item # 6DLY7
  • Mfr. Model # WX15AX2
  • UNSPSC # 40151517
  • Catalog Page # 3695
  • Shipping Weight 24.21 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemEngine Driven Centrifugal Pump
  • Engine/Motor TypeGas
  • Inlet1-1/2" NPT
  • Outlet1-1/2" NPT
  • Engine Size49 cc
  • Engine BrandHonda
  • Tank Capacity0.8 qt.
  • Length13"
  • Width11"
  • Height15"
  • Material of ConstructionAluminum
  • Impeller MaterialAluminum
  • Impeller TypeOpen
  • Seal MaterialCarbon/Ceramic
  • Max. Pressure54 psi
  • Engine RPM7800
  • Max. Head125 ft.
  • Max. Suction Lift26 ft.
  • Volute/Wear PlateAluminum
  • Mechanical SealCarbon, Ceramic
  • Check ValveBuna N
  • Roll Bar FrameNone
  • Number of Impellers1
  • Temp. Range0 Degrees to 130 Degrees F
  • Ignition TypeElectronic
  • Sensor TypeLow Oil
  • Self-PrimingYes
  • ApplicationGeneral Purpose
  • GPM of Water @ 10 Ft. of Head72
  • GPM of Water @ 20 Ft. of Head70
  • GPM of Water @ 30 Ft. of Head67
  • GPM of Water @ 40 Ft. of Head63
  • GPM of Water @ 50 Ft. of Head59
  • GPM of Water @ 60 Ft. of Head54
  • GPM of Water @ 70 Ft. of Head47
  • GPM of Water @ 80 Ft. of Head41
  • GPM of Water @ 90 Ft. of Head34
  • GPM of Water @ 100 Ft. of Head26
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Pumping Duration

What would be the approximate operating time for the pump with a full tank of gas, assuming you are operating at full throttle?
6 months ago
by
Read all my Q&A
 
Please wait while more information about Rstoor is loaded.
Additional information about Rstoor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The minimum run time on a full tank of fuel running at full throttle is 1.3 hours. You can read more specs here:

http://powerequipment.honda.com/pumps/models/wx15

-Robert@Honda
6 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I see that this item 6DLY7; HONDA Engine Driven Pump, 49 cc has electronic ignition. Does this means that it can go on when pressure reaches a certain level automaticly?

I need an engine pump that would turn on by itself when the water pressure in my house is low.

Also, is there any other electronic ignition pump with a lower cost?

Thanks,
Ernie
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Hurricany is loaded.
Additional information about Hurricany could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Ernie---sorry, but this and all other gasoline engine powered water pumps offered by Honda are recoil (pull) start only. "Electronic ignition" refers to the type of ignition system, not to be confused with electric start, which means the engine has a battery and starter like a car/truck. Honda does not make any pumps with electric start.

-Robert@Honda
1 year, 6 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can you vary the engine speed?

Field of Industry:: Watewater
Product used for:: Dewatering dry pump pits
Years purchasing from Grainger:: 10
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about raswas is loaded.
Additional information about raswas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this product comes with a throttle lever which allows you to control the speed.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1